missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Inserts for 4 mL HPLC and GC Vials

Use Clear Glass Inserts with 4 mL HPLC and GC Vials

Supplier:  Thermo Scientific™ C4015638

 View more versions of this product

Catalog No. 03-375-1C


Only null left
Explore available promotions

Description

Description

Choose clear glass inserts of usable volumes range from 350-800 μL with 4 mL HPLC and GC autosampler vials.

  • Have a nominal O.D. of 6 or 8mm to fit 15 × 45 4mL vials
  • Deactivated inserts are NSC Silanized
Specifications

Specifications

8 mm
8 mm
Non-sterile
950 μL
Inserts for HPLC and GC Vials
Polyspring
Conical, Pulled Point
38 mm
Certificate of Conformance (COC)
800 μL
Clear
Clear Glass
Single-use
Micro Sampling
1 Pack of 100
9 μL
950 μL
100
Insert
15x45 mm 4 mL Vials
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.