missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Inserts for 4 mL HPLC and GC Vials

Catalog No. p-6062349
Change view
Click to view available options
Insert Type:
Inserts for HPLC and GC Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Insert Type
033751C Inserts for HPLC and GC Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 033751C Supplier Thermo Scientific™ Supplier No. C4015638
Only null left

Use Clear Glass Inserts with 4 mL HPLC and GC Vials

Choose clear glass inserts of usable volumes range from 350-800 μL with 4 mL HPLC and GC autosampler vials.

  • Have a nominal O.D. of 6 or 8mm to fit 15 × 45 4mL vials
  • Deactivated inserts are NSC Silanized

Specifications

Diameter (Metric) Inner 8 mm
Color Clear
Diameter (Metric) Outer 8 mm
Material Clear Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 950 μL
For Use With (Application) Micro Sampling
Insert Type Inserts for HPLC and GC Vials
Packaging Type 1 Pack of 100
Style Polyspring
Volume (Metric) Residual 9 μL
Base Style Conical, Pulled Point
Volume (Metric) Total 950 μL
Quantity 100
Volume (Metric) Usable 800 μL
For Use With (Equipment) 15x45 mm 4 mL Vials
Certifications/Compliance Certificate of Conformance (COC)
Height (Metric) 38 mm
Product Type Insert
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.