missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5420 - Microcentrifuge

The Eppendorf Centrifuge 5420 offers 24-place capacity in a small footprint and supports nucleic acid purification and gel-extraction applications.
Supplier: Eppendorf™ 5420000245
Description
- Soft-touch one-finger lid closure for ergonomic lid locking
- Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
- High quality anodized aluminum rotors and rotor lids
- One push short-spin key for quick centrifugation - no need to hold key all the while
- Easy to clean keypad control panel
- Particularly small footprint to save precious space on the lab bench
Chemical Identifiers
| Large, Bright LCD | |
| 10 sec. to 9 hr. 59 min., with Continuous Run Function | |
| 120 V, 50/60 Hz (US) | |
| Keypad | |
| No | |
| Eppendorf 5420 | |
| 120 V |
| <56 dB(A) | |
| Microcentrifuge | |
| 24 x 35 x 22 cm (9.4 x 13.8 x 8.7 in.) | |
| Rotor FA-24x2 or Rotor F-32.02-PCR | |
| 22 x 24 x 35 cm | |
| 50/60 Hz |
Specifications
| 24 x 1.5/2.0 mL | |
| 21,300 x g | |
| <56 dB(A) | |
| Microcentrifuge | |
| Keypad, 120 V - Without Rotor | |
| 24 x 35 x 22 cm (9.4 x 13.8 x 8.7 in.) | |
| Rotor FA-24x2 or Rotor F-32.02-PCR | |
| No | |
| Eppendorf 5420 | |
| 120 V |
| 15,060 rpm | |
| Large, Bright LCD | |
| 10 sec. to 9 hr. 59 min., with Continuous Run Function | |
| Centrifuge 5420 without Rotor | |
| 120 V, 50/60 Hz (US) | |
| Keypad | |
| No | |
| 22 x 24 x 35 cm | |
| 50/60 Hz |