missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5420 - Microcentrifuge

Catalog No. p-8942008
Change view
Click to view available options
Capacity:
24 x 1.5/2.0 mL
24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
Max. RCF:
21,300 x g
21,300 x g (w/ incl. rotor)
Max. Speed:
15,060 rpm
15,060 rpm (w/ incl. rotor)
Description:
Keypad, 120 V - Includes: Rotor FA-24x2
Keypad, 120 V - Without Rotor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF Max. Speed Description
05413934 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) 21,300 x g (w/ incl. rotor) 15,060 rpm (w/ incl. rotor) Keypad, 120 V - Includes: Rotor FA-24x2
05413928 24 x 1.5/2.0 mL 21,300 x g 15,060 rpm Keypad, 120 V - Without Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05413934 Supplier Eppendorf™ Supplier No. 5420000040
Only null left

The Eppendorf Centrifuge 5420 offers 24-place capacity in a small footprint and supports nucleic acid purification and gel-extraction applications.

  • Soft-touch one-finger lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • High quality anodized aluminum rotors and rotor lids
  • One push short-spin key for quick centrifugation - no need to hold key all the while
  • Easy to clean keypad control panel
  • Particularly small footprint to save precious space on the lab bench

Specifications

Capacity 24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
Max. Speed 15,060 rpm (w/ incl. rotor)
Max. RCF 21,300 x g (w/ incl. rotor)
Display Large, Bright LCD
Noise Level <56 dB(A)
Timer 10 sec. to 9 hr. 59 min., with Continuous Run Function
Type Microcentrifuge
Includes Centrifuge 5420 with Aerosol-tight Rotor FA-24x2
Description Keypad, 120 V - Includes: Rotor FA-24x2
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 24 x 35 x 22 cm (9.4 x 13.8 x 8.7 in.)
Controller Type Keypad
For Use With (Equipment) Rotor FA-24x2 or Rotor F-32.02-PCR
Maximum Force Range 21,300 x g
Maximum Speed Range 15,060 rpm
Rotor Included Yes
Refrigerated No
Dimensions (HWD) 22 x 24 x 35 cm
Product Line Eppendorf 5420
Frequency 50/60 Hz
Voltage 120 V
Rotor FA-24x2
Show More Show Less