missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11mm Glass Crimp Top Vials - Routine Range

Use these 11mm Glass Crimp Top Vials, Routine Range, for optimum performance in standard applications and high throughput analyses.

$21.96

Specifications

Material Glass
Volume (Metric) 2 mL
Closure Type Crimp Cap
Closure Size 11 mm
View More Specs

Products 1
Catalog Number Mfr. No. Color Marking Spot Price Quantity & Availability  
Catalog Number Mfr. No. Color Marking Spot Price Quantity & Availability  
03251844
View Documents Promotion Details
Thermo Scientific™
60180ACV111
Clear No
Pack of 100 Each for $21.96
Only null left
 
Description

Description

Use Thermo Scientific™ 11mm Glass Crimp Top Vials - Routine range, for optimum performance in standard applications and high throughput analyses. These autosampler vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including these recommended workflows and applications:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis

Specifications

Specifications

Glass
2 mL
Crimp Cap
11 mm
Videos
SDS
Documents

Documents