missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 11mm Glass Crimp Top Vials - Routine Range
Description
Use these 11mm Glass Crimp Top Vials, Routine Range, for optimum performance in standard applications and high throughput analyses.
Use Thermo Scientific™ 11mm Glass Crimp Top Vials - Routine range, for optimum performance in standard applications and high throughput analyses. These autosampler vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including these recommended workflows and applications:
- Chromatographic applications aligning with all pharmacopeias
- Lower risk of contamination, degradation and adsorption
- Standard concentrations
- Perfect autosampler fit
- High throughput analysis
Specifications
Specifications
| Color | Clear |
| Material | Glass |
| Volume (Metric) | 2 mL |
| Closure Type | Crimp Cap |
| Closure Size | 11 mm |
| Marking Spot | No |