missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Fixed-Needle Syringes, LTN Termination, 22 Gauge, 2 in. Needle Length

Catalog No. 14813145
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
10 mL
Needle Point Number:
2
3
5
Model:
Model 1001
Model 1002
Model: 1002
Model: 1005
Model: 1010
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Point Number Model
14813145 5 mL 3 Model: 1005
14813143 1 mL 3 Model 1001
1482425 1 mL 2 Model 1001
1482426 5 mL 2 Model: 1005
13684110 2.5 mL 2 Model: 1002
14815180 10 mL 2 Model: 1010
14815185 10 mL 5 Model: 1010
14815128 1 mL 5 Model 1001
14815153 2.5 mL 5 Model 1002
14815168 5 mL 5 Model: 1005
14813146 10 mL 3 Model: 1010
14813144 2.5 mL 3 Model: 1002
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14813145 Supplier Hamilton™ Supplier No. HAM81516

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL. A variety of different terminations and needle options are available in this series.

1000 Series Syringe Terminations

  • Luer Tip Cemented Needle (LTN)- For mid volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10

TLL No Flange

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner 0.41 in.
Diameter (English) Inner Needle 0.016 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (English) Outer 0.53 in.
Diameter (Metric) Inner 10.3 mm
Diameter (Metric) Outer 13.5 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model Model: 1005
Needle Point Number 3
Quantity Ea.
Volume (Metric) 5 mL
Needle Point Style 3
Connection Type Luer Tip, Cemented
Show More Show Less