missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Gastight™ Syringes: Fixed-Needle Syringes, LTN Termination, 22 Gauge, 2 in. Needle Length
Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL. A variety of different terminations and needle options are available in this series.
Supplier: Hamilton™ HAM81417
Description
1000 Series Syringe Terminations
- Luer Tip Cemented Needle (LTN)- For mid volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
Specifications
| Not Autoclavable | |
| 22 G | |
| 0.016 in. | |
| 0.028 in. | |
| 7.29 mm | |
| 0.72 mm | |
| 2 in. | |
| 200 psi | |
| 50°C | |
| Model: 1002 | |
| Ea. | |
| 2 |
| Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
| 0.28 in. | |
| 0.41 mm | |
| 0.4 in. | |
| 10.3 mm | |
| Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments | |
| Gastight Syringe | |
| 122°F | |
| 50°F | |
| 2 | |
| 2.5 mL | |
| Luer Tip, Cemented |