missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight AccuDil™ Syringes

Catalog No. 1368479T
Change view
Click to view available options
Volume (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1368479T 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1368479T Supplier Hamilton™ Supplier No. HAM201350
Only null left

With a precision-machined PTFE plunger tip which creates a leak-free seal.

  • Tip wipes the interior of the syringe barrel free of sample
  • Useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze
  • Gas sterilizable

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass, PTFE
Description Gas sterilizable
Product Type Gastight Syringe
Max. Pressure 200 psig (13.8 bar)
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) 20°C
Quantity 1/Pk.
Volume (Metric) 10 mL
Product Line AccuDil