missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 100 x 25mm Bio-Agricultural Petri Dishes

Catalog No. p-4494233
Change view
Click to view available options
Packaging:
Mono dish
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
07201981 Mono dish
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07201981 Supplier Corning™ Supplier No. BT9302
Only null left

Ideal for seed experimentation

This product had been designed in collaboration with leading agricultural researchers.

  • 90mm diameter and 25mm height
  • Available in two designs: Mono and Quad
  • Compatible with automated media pourers/fillers
  • Sterilized by irradiation
  • Sterility Assurance Level: 10-3
  • Optically clear virgin polystyrene
  • Increased height allows for longer seed germination periods
  • Stacking beads to aid in handling

  • Supplied with vents to provide consistent gas exchange

Specifications

Closure Type Stackable
Color Clear
Material Polystyrene
Sterility Sterile
For Use With (Application) For seed germination
Packaging Mono dish
Vent Yes
Height (Metric) 25 mm
Diameter (Metric) 100 mm