missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Zirconium Crucibles with Cover
Fisherbrand Zirconium Crucibles with Cover can withstand about 100 two- to five- minute fusions between 460°C (860°F) and 900°C (1652°F)
$384.72 - $408.93
Specifications
| Material | Zirconium |
|---|---|
| For Use With (Application) | For sodium peroxide fusions conducted by hand over gas flame |
| Max. Temperature (Metric) | 460° to 900°C |
| Product Type | Crucible |
| Catalog Number | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
|
13812125
|
55 mL | 44mm | 41mm |
Each for $408.93
|
|
||||
|
13812123
|
35 mL | 44mm | 29 mm |
Each for $394.59
|
|
||||
|
13812122
|
25 mL | 36mm | 22mm |
Each for $384.72
|
|
||||
|
13812124
|
45 mL | 44mm | 34mm |
Each for $394.59
|
|
||||
Description
Fisherbrand Zirconium Crucibles with Cover can withstand about 100 two- to five- minute fusions between 460°C (860°F) and 900°C (1652°F)
- Fisherbrand™ Zirconium Crucibles with Cover are made from one-piece ASTM (B352-85) polished, solid zirconium strip.
- Ideal, but not limited to, for sodium peroxide fusions conducted by hand-over gas flame
- Low-form, wide-base style
- Designed for high-temperature applications
- Drawn from polished, solid U.S
- governemnt standard zirconium
- Trimmed and spun to final form
- Withstands temperatures up to 900°C (1652°F) with about 100 uses
- Covers included
Order Info
2 in. dia. (51mm) covers are available, but must be requested at time of order
Specifications
| Zirconium | |
| For sodium peroxide fusions conducted by hand over gas flame | |
| 460° to 900°C | |
| Crucible |