missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Zirconium Crucibles with Cover
Description
Fisherbrand Zirconium Crucibles with Cover can withstand about 100 two- to five- minute fusions between 460°C (860°F) and 900°C (1652°F)
- Fisherbrand™ Zirconium Crucibles with Cover are made from one-piece ASTM (B352-85) polished, solid zirconium strip.
- Ideal, but not limited to, for sodium peroxide fusions conducted by hand-over gas flame
- Low-form, wide-base style
- Designed for high-temperature applications
- Drawn from polished, solid U.S
- governemnt standard zirconium
- Trimmed and spun to final form
- Withstands temperatures up to 900°C (1652°F) with about 100 uses
- Covers included
Order Info
2 in. dia. (51mm) covers are available, but must be requested at time of order
Specifications
Specifications
| Material | Zirconium |
| For Use With (Application) | For sodium peroxide fusions conducted by hand over gas flame |
| Max. Temperature (Metric) | 460° to 900°C |
| Capacity (Metric) | 25 mL |
| Diameter (Metric) Outer | 36mm |
| Height (Metric) | 22mm |
| Product Type | Crucible |