missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Zea Mays Stem, Combination Longitudinal Section and Cross Section
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows characteristic monocot stem features from two different points of view
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Color | Clear |
| Material | Glass |
| Mounting Type | Cross and Longitudinal Section |
| Type | Microbiology slide |
| For Use With (Application) | Microscopy |
| Manufacturing Origin | China |
| Media Type | Formalin |
| Packaging | Cardboard Mailer |
| Show More |