missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Zea Mays Leaf, Cross Section

Prepared microscope slide of Zea Mays - Corn leaf cross section. Leaves are important plant organs where photosynthesis takes place. Zea Mays is a monocot. Shows typical structures of monocot leaf.

Supplier:  Eisco™ BS18156

Catalog No. S30307


Only null left

Description

Description

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows typical structures of monocot leaf
Specifications

Specifications

1
Botany
Cross Section
Zea Mays Leaf
Prepared Slide
10%
Glass
1 Ea.
25 x 77 mm (1 x 3 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions