missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Zea Mays Corn Grain, Longitudinal Section

Catalog No. S30298
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30298 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30298 Supplier Eisco™ Supplier No. BS18146

Prepared microscope slide of Zea Mays Corn grain. Longitudinal section. Stained to show different cell types present in corn seed. Excellent choice for biology classrooms to explore structure-function relationships as per NGSS standards.

  • Pre-cleaned glass slide with ground edges.
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization.
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards.
  • Shows different cell types present in corn seed.

Specifications

Biosafety Level 1
Concentration 10%
Classification Botany
Material Glass
Mounting Type Longitudinal Section
Quantity 1 Ea.
Specimen Type Zea Mays Corn Grain
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide