missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ Z850 Series Trinocular Zoom Stereo Microscope On Coaxial Coarse/Fine Focusing LED Stand

Catalog No. 01189275
Change view
Click to view available options
Head Style:
Trinocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01189275 Trinocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189275 Supplier ACCU-SCOPE™ Supplier No. 13139

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The UNITRON™ Z730 model 13139 features a trinocular head with coaxial course and fine focus, best-in-class 8x to 50x magnification range with click-stops at 1x, 2x, 3x, 4x and 5x to ensure quick and consistent measurement results, 115 mm working distance allows easy access to specimens.

  • Available with binocular viewing head with 45° viewing angle, or trinocular viewing head with 45° viewing angle
  • Fixed glass lens shield
  • Widefield 10x/22 mm focusing eyepieces
  • 0.8x to 5.0x zoom magnification range
  • 6.3:1 Zoom ratio
  • Magnification range 8x to 50x (with 10x eyepieces), with click stops at 1x, 2x, 3x, 4x and 5x
  • Interpupillary distance adjustment: 52 mm to 75 mm
  • Field of view: 27.5 mm to 4.4 mm
  • 115 mm working distance
  • Coaxial Coarse/Fine Focusing LED stand with variable LED incident and transmitted illumination, with stage clips
  • Universal power supply
  • Airtight and anti-mold design
  • Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z850 series microscopes.

Specifications

Voltage 100/240 V
Magnification Power 8X to 50X
Objective Types Zoom Stereo
Head Style Trinocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/22 mm