missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ Z850 Series Trinocular Zoom Stereo Microscope on Flex Arm Stand
Description
- Available with binocular viewing head with 45° viewing angle, or trinocular viewing head with 45° viewing angle
- Fixed glass lens shield
- Widefield 10x/22 mm focusing eyepieces
- 0.8x to 5.0x zoom magnification range
- 6.3:1 Zoom ratio
- Magnification range 8x to 50x (with 10x eyepieces), with click stops at 1x, 2x, 3x, 4x and 5x
- Interpupillary distance adjustment: 52 mm to 75 mm
- Field of view: 27.5 mm to 4.4 mm
- 115 mm working distance
- Articulating arm with lockable 14.5 in. vertical motion range and 3 ft. scannable range.
- Bonder arm (E-Arm)
- Horizontal or vertical c-claMP mount
- Universal power supply
- Airtight and anti-mold design
- Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z850 series microscopes.
Specifications
Specifications
| Magnification Power | 8X to 50X |
| Objective Types | Zoom Stereo |
| Head Style | Trinocular, 45° Inclined |
| Lighting Type | None |
| Eyepiece | WF 10X/22 mm |