missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ Z850 Series Binocular Zoom Stereo Microscope with Quad LED Ring Light on Ball Bearing Boom Stand
Description
- Binocular viewing head with 45° viewing angle
- Widefield 10x/22 mm focusing eyepiece.
- 22 mm FOV
- 0.8x to 5.0x zoom magnification range
- 6.3:1 zoom ratio
- Magnification range 4x to 25x (with 10x eyepieces and included 0.5x auxiliary objective), with click stops at 1x, 2x, 3x, 4x and 5x
- Interpupillary distance adjustment 52 mm to 75 mm
- Field of view 55 mm to 8.8 mm
- 211 mm working distance
- Includes quadrant LED140 ring light with built-in intensity control
- Ball bearing boom stand with bonder arm focusing mount
- Airtight and anti-mold design
Specifications
Specifications
| Magnification Power | 4X to 25X |
| Objective Types | Zoom Stereo |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | LED |
| Eyepiece | WF 10X/22 mm |