missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ Z850 Series Binocular Zoom Stereo Microscope on Plain Focusing Stand

Catalog No. 01189297
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01189297 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189297 Supplier ACCU-SCOPE™ Supplier No. 13100

The UNITRON™Z850 model 13100 is a versatile, high performance, ergonomically designed zoom stereo microscope ruggedly built to withstand years of heavy usage. With a zoom ratio of 6.3:1 the Z850 provides superior optical performance at an affordable price.

  • Available with Binocular viewing head with 45° viewing angle, or Trinocular viewing head with 45° viewing angle
  • Fixed glass lens shield
  • Widefield 10x/22 mm focusing eyepieces
  • 0.8x to 5.0x zoom magnification range
  • 6.3:1 zoom ratio
  • Magnification range 8x to 50x (with 10x eyepieces), with click stops at 1x, 2x, 3x, 4x and 5x
  • Interpupillary distance adjustment: 52 mm to 75 mm
  • Field of view: 27.5 mm to 4.4 mm
  • 115 mm working distance
  • Plain focusing stand with tension adjustment. 4 in. of continuously smooth focus travel
  • 125 mm black and white stage plate
  • Airtight and anti-mold design
  • Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z850 series microscopes

Specifications

Magnification Power 8X to 50X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type None
Eyepiece WF 10X/22 mm