missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ Z730 Trinocular Zoom Stereo Microscope on Pole Stand

Catalog No. 01189264
Change view
Click to view available options
Head Style:
Trinocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01189264 Trinocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189264 Supplier ACCU-SCOPE™ Supplier No. 13234

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The UNITRON™ Z730 model 13234 features a trinocular viewing head, 0.7x to 3.0x zoom range, inclined at 45°, 97 mm working distance, interpupillary distance adjustable from 52 to 75 mm, glass lens shield, WF10x focusing eyepieces, 20 mm field of view, and pole stand with adjustable rack and pinion focusing mount.

  • Available with binocular viewing body with eyetubes inclined at 45°, or trinocular viewing body with eyetubes inclined at 45°
  • Widefield 10x/20 mm focusing eyepieces
  • 0.7x to 3.0x zoom magnification range
  • 4.3:1 Zoom ratio
  • Magnification range 7x to 30x (with 10x eyepieces)
  • Interpupillary distance adjustment 52 mm to 75 mm
  • 97 mm working distance
  • Pole stand with 12 in.vertical post; adjustable rack and pinion focus mount provides users with maximum flexibility for look at large size samples
  • Black and white stage plates
  • Airtight and anti-mold design
  • Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z730 series microscopes

Specifications

Magnification Power 7X to 30X
Objective Types Zoom Stereo
Head Style Trinocular, 45° Inclined
Lighting Type None
Eyepiece WF 10X/20 mm