missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ Z730 Trinocular Zoom Stereo Microscope on Flex Arm Stand
Description
- Available with binocular viewing body with eyetubes inclined at 45°, or trinocular viewing body with eyetubes inclined at 45°
- Widefield 10x/20 mm focusing eyepieces
- 0.7x to 3.0x zoom magnification range
- 4.3:1 Zoom ratio
- Magnification range 7x to 30x (with 10x eyepieces)
- Interpupillary distance adjustment 52 mm to 75 mm
- 97 mm working distance
- Articulating arm with lockable 14.5 in. vertical motion range and 3 ft. scannable range
- Horizontal or vertical c-claMP mount
- Bonder Arm (E-Arm)
- Airtight and anti-mold design
- Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z730 series microscopes
Specifications
Specifications
| Magnification Power | 7X to 30X |
| Objective Types | Zoom Stereo |
| Head Style | Trinocular, 45° Inclined |
| Lighting Type | None |
| Eyepiece | WF 10X/20 mm |