missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ Z730 Trinocular Zoom Stereo Microscope on E-LED Stand
Description
- Available with binocular viewing body with eyetubes inclined at 45°, or trinocular viewing body with eyetubes inclined at 45°
- Widefield 10x/20 mm focusing eyepieces
- 0.7x to 3.0x zoom magnification range
- 4.3:1 Zoom ratio
- Magnification range 7x to 30x (with 10x eyepieces)
- Interpupillary distance adjustment 52 mm to 75 mm
- 97 mm working distance
- E-LED stand with variable reflected and transmitted illumination
- Reflected and transmitted LED illuminators can be used independently or simulataneously. Provides homogenous daylight.
- LED light sources are UV and IR free and offer service life of approximately 50,000 hours
- Airtight and anti-mold design
- Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z730 series microscopes
Specifications
Specifications
| Voltage | 100/240 V |
| Magnification Power | 7X to 30X |
| Objective Types | Zoom Stereo |
| Head Style | Trinocular, 45° Inclined |
| Lighting Type | LED |
| Eyepiece | WF 10X/20 mm |