missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ Z730 Binocular Zoom Stereo Microscope on E-LED Stand

Catalog No. 01189267
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01189267 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189267 Supplier ACCU-SCOPE™ Supplier No. 13208

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The UNITRON™ Z730 model 13208 features a binocular viewing head, 0.7x to 3.0x zoom range, inclined at 45°, 97 mm working distance, interpupillary distance adjustable from 52 to 75 mm, WF10x focusing eyepieces, 20 mm field of view, pole stand with rack, pinion focusing arm, 125 mm black and white stage plate.

  • Available with binocular viewing body with eyetubes inclined at 45°, or trinocular viewing body with eyetubes inclined at 45°
  • Widefield 10x/20 mm focusing eyepieces
  • 0.7x to 3.0x zoom magnification range
  • 4.3:1 Zoom ratio
  • Magnification range 7x to 30x (with 10x eyepieces)
  • Interpupillary distance adjustment 52 mm to 75 mm
  • 97 mm working distance
  • E-LED stand with variable reflected and transmitted illumination
  • Airtight and anti-mold design
  • Reflected and transmitted LED illuminators can be used independently or simultaneously, providing homogenous daylight
  • LED light sources are UV and IR free, and offer service life approximately 50,000 hours
  • Universal power supply 100 v to 240 v, voltage sensitive,and integrated
  • Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z730 series microscopes

Specifications

Voltage 100/240 V
Magnification Power 7X to 30X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/20 mm