missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ Z730 Binocular Zoom Stereo Microscope on Ball Bearing Boom Stand

Catalog No. 01189269
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01189269 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189269 Supplier ACCU-SCOPE™ Supplier No. 13206

The UNITRON™Z730 model 13206 features a binocular zoom stereo microscope on ball bearing boom stand, binocular viewing head, 0.7x to 3.0x zoom range, inclined at 45°, 97 mm working distance, interpupillary distance adjustable from 52 to 75 mm, glass lens shield, wf10x focusing eyepieces, 20 mm field of view.

  • Available with binocular viewing body with eyetubes inclined at 45°, or trinocular viewing body with eyetubes inclined at 45°
  • Widefield 10x/20 mm focusing eyepieces
  • 0.7x to 3.0x zoom magnification range
  • 4.3:1 Zoom ratio
  • Magnification range 7x to 30x (with 10x eyepieces)
  • Interpupillary distance adjustment 52 mm to 75 mm
  • 97 mm working distance
  • Articulating arm with lockable 14.5 in. vertical motion range and 3 ft. scannable range
  • Horizontal or vertical c-claMP mount
  • Bonder Arm (E-Arm)
  • Airtight and anti-mold design
  • Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z730 series microscopes

Specifications

Magnification Power 7X to 30X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type None
Eyepiece WF 10X/20 mm