missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UNITRON Z645 Zoom Stereo Microscope, Binocular
Description
- High-performance zoom stereo microscope on LED Diascopic Stand, featuring 6.7X-45X magnification. Binocular viewing head with 45° viewing angle
- 1.0x glass lens shield
- Trinocular with fixed 50:50 light split, eyepieces:camera port
- 1.0x glass lens shield
- Widefield 10X/22 mm focusing eyepieces
- 0.67x - 4.5x zoom magnification range
- 6.7:1 Zoom ratio
- Magnification range 6.7X-45X (with 10X eyepieces), with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4 and 4.5; with adjustable zoom range limits
- Interpupillary Distance Adjustment 52 to 76 mm
- Field of view 32.8 to 4.8 mm (1x or no auxiliary lens)
- 110 mm working distance (1x or no auxiliary lens)
- Track stand with focus and adjustable focus tension; focus travel 100 mm
- 360° rotating mirror in base; polished mirror on one side, silver metallic one side
- Large arm rests for comfort during specimen manipulation
- Built-in 3W LED illumination with external intensity control wont warm your samples
- Large 180 x 6 mm glass plate
- Power: INPUT: AC90-240 V 50/60 Hz; OUTPUT: DC3.3 V MAX 750 mA
- Stand dimensions (LWH): 360 x 310 x 450 mm
- Shipping weight 18 lb.
Specifications
Specifications
| Includes | Boom Stand |
| Magnification Power | 6.7X to 45X |
| Objective Types | Zoom Stereo |
| Product Type | Stereo Microscope |
| Head Style | Binocular |
| Lighting Type | None |
| Eyepiece | 10X/22 mm |