missing translation for 'onlineSavingsMsg'
Learn More

UNITRON Z645 Zoom Stereo Microscope, Binocular, Ball Bearing Boom Stand, 0.5X Aux Objective

Catalog No. 01189343
Change view
Click to view available options
Includes:
LED140 Ring Light
Quad LED Ring Light
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01189343 Quad LED Ring Light
01189309 LED140 Ring Light
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01189343 Supplier UNITRON Supplier No. 135061

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for industrial inspection, assembly, quality control, OEM integration, research, and education. Rugged construction for heavy use.

  • High-performance binocular zoom stereo microscope on ball-bearing boom stand with 6.7X-45X magnification.
  • Binocular viewing head with 45° viewing angle
  • 1.0x glass lens shield
  • Widefield 10X/22 mm focusing eyepieces
  • 0.67x - 4.5x zoom magnification range
  • 6.7:1 Zoom ratio
  • Magnification range 6.7X-45X (with 10X eyepieces), with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4 and 4.5; with adjustable zoom range limits
  • Interpupillary Distance Adjustment 52 to 76 mm
  • Field of view 32.8 to 4.8 mm (1x or no auxiliary lens)
  • 177 mm working distance
  • Includes Quadrant LED ring light with external intensity and quadrant control
  • Ball bearing boom stand with bonder arm focusing mount
  • Base: 254 x 254 mm (10 x 10 in.)
  • Vertical Post: 394 mm
  • Horizontal Post: 585 mm
  • Weight: 42 lb.
  • Airtight and anti-mold design
  • Shipping weight 55 lb.

Specifications

Includes Quad LED Ring Light
Voltage 12 V
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Product Type Stereo Microscope
Head Style Binocular
Lighting Type None
Eyepiece 10X/22 mm