missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UNITRON Z10 Ergonomic Trinocular Zoom Stereo Microscope, 8X to 80X magnification
Description
- Ergonomic trinocular viewing head with 0 to 30° tilting and 160 mm total tilt adjustment
- Magnification range 8X to 80X with distortion free optics long working distances and shadow free illumination to enhance productivity
- Light path selector 100:0 / 50:50 binoc:camera port
- C mount camera adapters available separately including 0.5X focusable adapter (CAT 111-25-05A), 0.7x adapter (CAT 111-25-07), and 1.0x adapter (CAT 111-25-01A)
- Widefield 10X/24 mm focusing eyepieces
- 0.8X to 8.0x zoom magnification range with 10:1 zoom ratio
- Magnification range 8X to 80X (with 10X eyepieces)
- Variable zoom magnification system with parallel optical axis (Galilean optical system; common main objective)
- Interpupillary distance adjustment 51 to 75 mm
- Click stops at 1, 2, 3, 4, 5, 6, 7 and 8X positions
- 1x plan achromat objective (N.A. 0.09) with optional 0.3x 0.5X and 2.0x
- 78 mm working distance
- Airtight and anti mold design
- Shipping size 17 x 13 x 11 in.
- Shipping weight 12 lb.
Specifications
Specifications
| Magnification Power | 8X to 80X |
| Objective Types | Zoom Stereo |
| Product Type | Stereo Microscope |
| Head Style | Trinocular, 30° Inclined |
| Lighting Type | Requires External Illumination |
| Eyepiece | WF 10X/24 mm |