missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Youngstown Barrel & Drum Fiber Drums
Youngstown Barrel & Drum fiber drums are constructed of sturdy fiberboard and are an excellent solution for the containment and storage of dry or solid materials.
Supplier: Youngstown Barrel & Drum 1948
Description
- Open-head drums qualify for transport of dry, nonreactive solid materials only
- Available with all-fiber construction (fiber covers) or with steel chime bands and metal cover
Chemical Identifiers
| For transport of dry, nonreactive solid materials only | |
| Fiber | |
| Open |
Specifications
| UN Rated 1G/Y200/S | |
| Lock Rim with Metal Cover | |
| For transport of dry, nonreactive solid materials only | |
| Open | |
| 97.15 cm | |
| 54.61 cm | |
| 9.07 Kg |
| Lock Rim Fiber Drum | |
| 208 L | |
| Fiber | |
| 38.25 in. | |
| 21.5 in. | |
| 20 lb. |