missing translation for 'onlineSavingsMsg'
Learn More

Youngstown Barrel & Drum Fiber Drums

Catalog No. p-33844
Change view
Click to view available options
Certifications/Compliance:
UN 1G/X60/S
UN 1G/Y92/S
UN Rated 1G/Y120/S
UN Rated 1G/Y172/S
UN Rated 1G/Y200/S
Diameter (English) Inner:
11.25 in.
15.5 in.
18.5 in.
21.5 in.
22.62 in.
Height (English):
12.18 in.
18.5 in.
22.62 in.
25.81 in.
35.25 in.
38.25 in.
Weight (English):
2.5 lb.
4.5 lb.
7.1 lb.
10.2 lb.
11.8 lb.
20 lb.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Diameter (English) Inner Height (English) Weight (English)
18120246 UN 1G/X60/S 22.62 in. 22.62 in. 4.5 lb.
18120247 UN 1G/X60/S 11.25 in. 12.18 in. 2.5 lb.
18120245 UN 1G/Y92/S 18.5 in. 25.81 in. 11.8 lb.
18943A UN Rated 1G/Y200/S 21.5 in. 38.25 in. 20 lb.
18943B UN Rated 1G/Y172/S 18.5 in. 35.25 in. 10.2 lb.
19120010 UN Rated 1G/Y120/S 15.5 in. 18.5 in. 7.1 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
Catalog No. 18120246 missing translation for 'mfr' Youngstown Barrel & Drum missing translation for 'supplierNo' YBD2013

Youngstown Barrel & Drum fiber drums are constructed of sturdy fiberboard and are an excellent solution for the containment and storage of dry or solid materials.

  • Open-head drums qualify for transport of dry, nonreactive solid materials only
  • Available with all-fiber construction (fiber covers) or with steel chime bands and metal cover

Specifications

Certifications/Compliance UN 1G/X60/S
Product Type Fiber Drum
Capacity (Metric) 45 L
For Use With (Application) For transport of dry, nonreactive solid materials only
Material Fiber
Head Style Open
Height (English) 22.62 in.
Height (Metric) 57.45 cm
Diameter (English) Inner 22.62 in.
Diameter (Metric) Inner 57.45 cm
Weight (English) 4.5 lb.
Weight (Metric) 2.04 Kg
Show More Show Less