missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Xylenes, MilliporeSigma™
Specifications
Specifications
| Quantity | 20 L |
| Flash Point | 29.4°C |
| Packaging | Steel Drum |
| Residue after Evaporation | 0.002% max |
| Grade | ACS |
| Chemical Name or Material | Xylene |
Safety and Handling
| Recommended Storage | Store at room temperature |