missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sol-Guard™ XtraThin Safety Pull-Button Blood Collection Set
XtraThin Safety Pull-button Blood Collection Set with Luer Adapter intended for venipuncture to obtain blood specimens from patients and/or short-term (up to 2 hours) infusion of intravenous fluids without use of pre-attached Luer Adapter.
$476.85
Specifications
| Product Type | Winged Collection Set |
|---|---|
| Material | Plastic, Stainless Steel |
| Sterility | Sterile |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |
| Catalog Number | Mfr. No. | Needle Gauge | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Price | Quantity & Availability | |||||
|
361060399
|
Sol-Guard™
PBFLA2112 |
21 G |
Case of 200 Each for $476.85
|
|
|||||
|
361060351
|
Sol-Guard™
PBFLA2312 |
23 G |
Case of 200 Each for $476.85
|
|
|||||
|
361060365
|
Sol-Guard™
PBFLA2512 |
25 G |
Case of 200 Each for $476.85
|
|
|||||
Description
- XtraThin-wall needle for fast flow rate and to reduce the risk of blood hemolysis
- Large oversized arrow to easily identify the activation pull button
- Flashback for instant and clear confirmation of proper needle placement
- Low angled tri-bevel tip designed to improve penetration, while minimizing patient discomfort
- Spring mechanism for split second in-vein needle retraction
- Tactile non-slip grip to help engage the safety feature
- 30% wider wings for improved handling during insertion and removal
Specifications
| Winged Collection Set | |
| Sterile | |
| 12 in. |
| Plastic, Stainless Steel | |
| 0.75 in. |