missing translation for 'onlineSavingsMsg'
Learn More

Sol-Guard™ XtraThin Safety Pull-Button Blood Collection Set

Catalog No. 361060399
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
361060399 21 G
361060351 23 G
361060365 25 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 361060399 Supplier Sol-Guard™ Supplier No. PBFLA2112

XtraThin Safety Pull-button Blood Collection Set with Luer Adapter intended for venipuncture to obtain blood specimens from patients and/or short-term (up to 2 hours) infusion of intravenous fluids without use of pre-attached Luer Adapter.

  • XtraThin-wall needle for fast flow rate and to reduce the risk of blood hemolysis
  • Large oversized arrow to easily identify the activation pull button
  • Flashback for instant and clear confirmation of proper needle placement
  • Low angled tri-bevel tip designed to improve penetration, while minimizing patient discomfort
  • Spring mechanism for split second in-vein needle retraction
  • Tactile non-slip grip to help engage the safety feature
  • 30% wider wings for improved handling during insertion and removal

Specifications

Product Type Winged Collection Set
Color Green
Material Plastic, Stainless Steel
Needle Gauge 21 G
Sterility Sterile
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.