missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ XPR26PC Pipette Calibration Balance

Catalog No. 01915040
Change view
Click to view available options
XPR26PC Pipette Calibration Balance; Certifications/Compliance: GLP, ISO 9001, UL, CSA; Voltage: 110/230 V; Capacity: 22 g; Readability: 0.001 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01915040 XPR26PC Pipette Calibration Balance; Certifications/Compliance: GLP, ISO 9001, UL, CSA; Voltage: 110/230 V; Capacity: 22 g; Readability: 0.001 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01915040 Supplier Mettler Toledo™ Supplier No. 30355534

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The XPR26PC is a sophisticated, high-speed solution for the routine testing and ISO performance verification of single channel pipettes.

The XPR26PC is a sophisticated, high-speed solution for the routine testing and ISO performance verification of single channel pipettes. The XPR26PC fulfills ISO 8655 requirements for micropipettes dispensing volumes as small as 1 μL. Its unique, ergonomic design makes the pipette efficient and accurate, complete with a motorized lid and touchless operation. The XPR26PC also has a sealed base, preventing water or dust from entering the housing. When cleaning or maintenance is required, all parts are easily accessible and can be removed quickly and easily.

Based on the success of its predecessor, the XPR26PC offers unique features to the ISO 8655 standard:

  • ISO 8655 for volumes 1-100 μL
  • Fast, ergonomic and highly accurate
  • Unique light barrier sensor
  • Evaporation minimized for best performance
  • Capacity: 22 g
  • Readability: 1 μg
  • Repeatability: 1.5 μg
  • Large 10 mL capacity tank
  • Pipettes 10 μL 1000 times before it needs emptied
  • Quick emptying via suction pump (included)
  • StatusLight™, LevelControl™, GWP Approved

Specifications

Certifications/Compliance GLP, ISO 9001, UL, CSA
Connection Type USB to RS232
Capacity 22 g
Display Type TFT Color Touchscreen
Readability 0.001 mg
Material Full Metal Housing, Chemical-Resistant
Model XPR26PC
Repeatability 0.0015 mg
Stabilization Time 3.5 sec
Dimensions (D x W x H) 110/230 V
Electrical Requirements 50/60 Hz
Voltage 110/230 V
Show More Show Less