missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ XPR Excellence Automatic Balance

Description
- Liquid is an additional accessory
- Adjustment: Internal (automatic/FACT)
- Automatic static detection
- Automatic doors
- Leveling guidance
- Automated dispensing
- Supports 21 CFR Part 11 (LabX compatible)
- User management
- Includes EQPac Installation and Qualification to support the highest level of regulatory compliance. Provides regulatory conformance qualification documentation and professional qualification including test procedures and calibration. Installation is completed by a factory-trained METTLER TOLEDO™ Service Technician. (Service must be purchased separately in Canada)
Specifications
Specifications
| Connection Type | Ethernet (LAN), USB, RS232, Bluetooth (Optional) |
| Capacity | 120 g |
| Display Type | Color Touchscreen |
| Readability | 0.002 mg / 0.005 mg |
| Material | Die-cast Aluminum, Plastic, Chrome Steel and Glass |
| Model | XPR106DUHQ |
| Stabilization Time | 4 Sec |
| Type | Automatic Balance |
| Electrical Requirements | Input: 100 to 240 V AC ± 10%, 50 to 60 Hz, 1.8 A |
| Legal for Trade | No |