missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ XPR Excellence Automatic Balance
GREENER_CHOICE

Catalog No. 01676960
Change view
Click to view available options
Capacity:
120 g
220 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01676960 120 g
01676959 220 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01676960 Supplier METTLER TOLEDO™ Supplier No. 30591875

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellence XPR Automatic Balances automatically dispense powders for highly accurate weighing of very small samples. Automatic weighing reduces the minimum weight by up to 30%, so you can conserve your expensive samples.

  • Liquid is an additional accessory
  • Adjustment: Internal (automatic/FACT)
  • Automatic static detection
  • Automatic doors
  • Leveling guidance
  • Automated dispensing
  • Supports 21 CFR Part 11 (LabX compatible)
  • User management
  • Includes EQPac Installation and Qualification to support the highest level of regulatory compliance. Provides regulatory conformance qualification documentation and professional qualification including test procedures and calibration. Installation is completed by a factory-trained METTLER TOLEDO™ Service Technician. (Service must be purchased separately in Canada)

Specifications

Connection Type Ethernet (LAN), USB, RS232, Bluetooth (Optional)
Capacity 120 g
Display Type Color Touchscreen
Readability 0.002 mg / 0.005 mg
Material Die-cast Aluminum, Plastic, Chrome Steel and Glass
Model XPR106DUHQ
Stabilization Time 4 Sec
Type Automatic Balance
Electrical Requirements Input: 100 to 240 V AC ± 10%, 50 to 60 Hz, 1.8 A
Legal for Trade No