missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO XPR Essential Microbalances

Catalog No. p-200087314
Change view
Click to view available options
Capacity:
12 g / 3.2 g
3.2 g / 1.2 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01673583 12 g / 3.2 g
01673584 3.2 g / 1.2 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01673583 Supplier METTLER TOLEDO Supplier No. 30904616

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

XPR Essential Microbalances are highly precise instruments with SmartPan Technology, exceptionally low minimum weight capabilities and a 0.01 mg readability ideal for tasks requiring high precision, such as weighing small quantities of high-value materials or samples.

Essential Microbalances streamline daily operations with user-friendly features, including integrated onscreen guidance and semi-automatic wing doors that open at the push of a button for reduced risk of contamination. Antistatic solutions remove electrostatic charges from samples and containers.

  • Front loader design
  • SmartView terminal
  • Smart pan technology
  • 7 in. color touchscreen
  • Intuitive user guidance
  • Antistatic solutions
  • Multiple interfaces
  • Semi-automatic wing doors
  • Easy clean drip tray
  • Compact design
  • Data management
  • Valid and traceable results
  • Results notepad
  • Method library

Specifications

Calibration Internal
Capacity 12 g / 3.2 g
Display Type Color TFT Touchscreen
Readability 0.01 mg / 0.001 mg
Min. Sample Weight 2.4 mg
Model XPR16DUE
Stabilization Time 6 sec.
Type Microbalance
Warranty 1 Year
Dimensions (D x W x H) 478 x 195 x 196 mm
Width (Metric) Pan 32 mm
Voltage 100/240 V
Legal for Trade No
Show More Show Less