missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO XPR Essential Analytical Balances
XPR Essential Analytical Balances provide reliable results with a high-performance load cell, SmartPan hanging weigh pan, and FACT Automatic Internal Adjustment.
Supplier: METTLER TOLEDO 30904716
Description
- One-touch automatic doors to simplify dosing
- FACT automatic internal adjustment
- SmartPan hanging weigh pan
- StatusLight: indicates balance is ready
- MinWeigh: warning function for low weights
- LevelControl: ensures balance is leveled
- Compact ionizer (connectable with stand)
- 7 in. color touchscreen
- ErgoClips for dosing
- SmartTrac: dosing guidance on terminal
- Digital results notepad
- Storage of SOPs in method library
- Advanced user management and password protection
- Compact front-loader design
- Easy-to-clean draft shields
- Overload protection for load cell
- Carbon neutral operation
- LabX connectivity
Specifications
| Internal | |
| Color TFT Touchscreen | |
| 82 mg | |
| 1.5 sec. | |
| 1 Year | |
| 73 mm | |
| No |
| 220 g | |
| 0.1 mg | |
| XPR204E | |
| Analytical Balance | |
| 456 x 195 x 292 mm | |
| 100/240 V |