missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO XPR Essential Analytical Balances

Catalog No. 01673576
Change view
Click to view available options
Capacity:
120 g / 41 g
120 g / 81 g
220 g / 121 g
220 g / 81 g
220 g
320 g
Min. Sample Weight:
20 mg
82 mg
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Min. Sample Weight
01673576 320 g 82 mg
01673577 120 g / 81 g 82 mg
01673578 220 g / 121 g 82 mg
01673579 220 g 82 mg
01673580 120 g / 41 g 20 mg
01673581 220 g / 81 g 20 mg
01673582 220 g / 121 g 20 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01673576 Supplier METTLER TOLEDO Supplier No. 30904741

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

XPR Essential Analytical Balances provide reliable results with a high-performance load cell, SmartPan hanging weigh pan, and FACT Automatic Internal Adjustment.

  • One-touch automatic doors to simplify dosing
  • FACT automatic internal adjustment
  • SmartPan hanging weigh pan
  • StatusLight: indicates balance is ready
  • MinWeigh: warning function for low weights
  • LevelControl: ensures balance is leveled
  • Compact ionizer (connectable with stand)
  • 7 in. color touchscreen
  • ErgoClips for dosing
  • SmartTrac: dosing guidance on terminal
  • Digital results notepad
  • Storage of SOPs in method library
  • Advanced user management and password protection
  • Compact front-loader design
  • Easy-to-clean draft shields
  • Overload protection for load cell
  • Carbon neutral operation
  • LabX connectivity

Specifications

Calibration Internal
Capacity 320 g
Display Type Color TFT Touchscreen
Readability 0.1 mg
Min. Sample Weight 82 mg
Model XPR304E
Stabilization Time 1.5 sec.
Type Analytical Balance
Warranty 1 Year
Dimensions (D x W x H) 456 x 195 x 292 mm
Width (Metric) Pan 73 mm
Voltage 100/240 V
Legal for Trade No
Show More Show Less