missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™ plus Move It™, Electronic Multi-Channel Pipettes with Adjustable Tip Spacing

Allows easy format changes with 70% time-savings compared to single-channel pipettes. The unique, tubeless design is autoclavable to reduce the risk of contamination and improve sample integrity.

Supplier:  Eppendorf™ 4861000781*

 View more versions of this product

Catalog No. 05414275


Only null left

Description

Description

  • Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
  • Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
  • For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
  • Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
  • Spacing control for quick switches backwards and forwards between source and destination formats
  • Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
  • 360° rotatable pipette head for comfortable readability of display and fast parameter identification
  • Tubeless system is safe and reliable
  • Optimally balanced pipette reduces hand fatigue for stress-free operation
  • Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)
Specifications

Specifications

Lot-Specific Certificate
Cone Distance: 4.5 mm
Autoclavable
Air-Cushion
Xplorer Plus Move It
1 to 20 μL
Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384
Yes
Light Pink
8
Electronic Pipette
Air-Cushion
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions