missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette
GREENER_CHOICE

Catalog No. 13684265
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
15 to 300 μL
5 to 100 μL
50 to 1200 μL
Number of Channels:
12
8
Color:
Green
Medium Gray
Orange
Yellow
Increments:
0.01 μL
0.1 μL
0.2 μL
1 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels Color Increments
13684265 50 to 1200 μL 8 Green 1 μL
13684259 0.5 to 10 μL 8 Medium Gray 0.01 μL
13684260 0.5 to 10 μL 12 Medium Gray 0.01 μL
13684261 5 to 100 μL 8 Yellow 0.1 μL
13684262 5 to 100 μL 12 Yellow 0.1 μL
13684263 15 to 300 μL 8 Orange 0.2 μL
13684264 15 to 300 μL 12 Orange 0.2 μL
05414055 50 to 1200 μL 12 Green 1 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13684265 Supplier Eppendorf™ Supplier No. 4861000163

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.

  • Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
  • Intuitive operating concept and ergonomic design
  • Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
  • Multifunctional rocker
  • Selection dial
  • Innovative ejector
  • Ergonomic display angle
  • Convenient handle
  • Powerful rechargeable battery
  • Flexible charging concept
  • Spring-loaded tip cone (except 5 and 10 mL)
  • Adjustment to external conditions (geographic height, liquids with high density or similar factors)

Specifications

Accuracy ±6% at ±7.2 μL/120 μL, ±2.7% at ±16.2 μL/600 μL, ±1.2% at ±14.4 μ
Battery Type Lithium-ion
Compatible Tips 1200 μL Tip
Color Green
For Use With epT.I.P.S. Pipette Tip (1200 μL)
Model Micro
Number of Channels 8
Product Line Xplorer
Type Electronic Pipette
Volume (Metric) 50 to 1200 μL
Finger Style Ergonomic
For Use With (Equipment) 1200 μL epT.I.P.S. pipette tips
Includes Charger and multifunction rocker
Increments 1 μL
Multilingual User Interface Yes
Show More Show Less