missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette

Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
Specifications
| Accuracy | ±5% at ±0.05 μL/1 μL, ±3% at ±0.15 μL/5 μL, ±2% at ±0.2 μL/10< |
| Battery Type | Lithium-ion |
| Compatible Tips | 200 μL Tip |
| Color | Yellow |
| For Use With | epT.I.P.S. Pipette Tip (200 μL) |
| Model | Micro |
| Number of Channels | 12 |
| Product Line | Xplorer |
| Type | Electronic Pipette |
| Volume (Metric) | 5 to 100 μL |
| Show More |