missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette
GREENER_CHOICE

Catalog No. 05414055
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
15 to 300 μL
5 to 100 μL
50 to 1200 μL
Number of Channels:
12
8
Color:
Green
Medium Gray
Orange
Yellow
Increments:
0.01 μL
0.1 μL
0.2 μL
1 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels Color Increments
05414055 50 to 1200 μL 12 Green 1 μL
13684259 0.5 to 10 μL 8 Medium Gray 0.01 μL
13684260 0.5 to 10 μL 12 Medium Gray 0.01 μL
13684261 5 to 100 μL 8 Yellow 0.1 μL
13684262 5 to 100 μL 12 Yellow 0.1 μL
13684263 15 to 300 μL 8 Orange 0.2 μL
13684264 15 to 300 μL 12 Orange 0.2 μL
13684265 50 to 1200 μL 8 Green 1 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 05414055 Supplier Eppendorf™ Supplier No. 4861000171
Only null left

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.

  • Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
  • Intuitive operating concept and ergonomic design
  • Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
  • Multifunctional rocker
  • Selection dial
  • Innovative ejector
  • Ergonomic display angle
  • Convenient handle
  • Powerful rechargeable battery
  • Flexible charging concept
  • Spring-loaded tip cone (except 5 and 10 mL)
  • Adjustment to external conditions (geographic height, liquids with high density or similar factors)

Specifications

Color Green
Number of Channels 12
Product Line Xplorer
Type Electronic Pipette
Volume (Metric) 50 to 1200 μL
Increments 1 μL
Quantity 1 Ea.
Length (Metric) 320 mm
Width (Metric) 160 mm
Height (Metric) 100 mm