Learn More
Novex™ xMAP™ Classification Calibrator Microspheres (CAL1)
xMAP™ Classification (CAL1) Calibrator microspheres, are polystyrene microspheres that are internally labeled with fluorescent dyes.
Supplier: Novex™ L100CAL1
Description
xMAP™ Classification (CAL1) Calibrator microspheres, are polystyrene microspheres that are internally labeled with fluorescent dyes. They serve as system Calibrators for Luminex xMAP technology based detectors (such as Luminex 200™) and are intended to normalize the kittings for both classification channels (CL1, CL2), the doublet discriminator channel (DD).
The Luminex™ 200™ System is sold separately.
Spécifications
| CL1, CL2, Doublet Discriminator Channel (DD), Reporter Channel (RP1) | |
| Store at 2°C to 8°C. | |
| Calibration Microspheres | |
| Wet Ice |
| Luminex™ Instruments, Luminex™ 200™ System | |
| Luminex | |
| 5 mL |
For Research Use Only. Not for use in diagnostic procedures.