missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ X‐LAB™ System
Corning™ X‐LAB™ System is designed to separate and harvest a programmable volume of target cell populations from blood and blood products without use of density gradient media, in a closed, sterile device, ensuring consistent, reliable, efficient, high-recovery results.
Supplier: Corning™ 6917
Description
- Customizable process programming, automated separation of samples into three chambers, and highly sensitive infrared sensors for cell separation ensure consistent, reliable, efficient, high-recovery results.
- Processing data can be transferred to X-SERIES™ DataTrak software to further support GMP processing, monitoring and reporting of information.
- Flexible solution for efficient, reliable, and reproducible density gradient media free recovery of target cell populations from blood and blood products.
- Automated, functionally closed, sterile system
- Density gradient media free sedimentation-based harvest
- Consistent, high recovery (>90%) of viable cells
- Customized protocols
- Process 40 mL to 240 mL
- Programmable harvest volume of 3 mL to 40 mL
- Average processing time of 35 minutes depending on source material
- Barcode tracking of supplies and process steps electronically
- Precise selection of target cells
- Single-use, disposable cartridge
- US class I medical devices
Chemical Identifiers
| X-LAB System |
Specifications
| X-LAB System | |
| 1/Pk., 1/Cs. | |
| Accelerometer and optical sensors |
| Blood and Blood Products | |
| Control Module |