missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ WypAll™ X80 Towels
Absorb oil and water faster than rags or shop towels
Supplier: Kimberly-Clark Professional™ 41048
Description
Absorb oil and water faster than rags or shop towels
- Made with patented Hydroknit™ fast-absorbing material and designed to feel like cloth
- Use for heavy-duty cleaning, wiping parts, collecting metal shavings, prepping surfaces with solvents, and scrubbing rough surfaces
- Retain strength through harsh use, even when used with solvents
- Choice of three colors and packaging styles
Order Info
Dispenser for 15-235-80 Quarterfold Towels is sold separately.
Chemical Identifiers
| Heavy-duty Wiper | |
| Non-woven Polyproylene Cellulose | |
| General-Purpose |
Specifications
| Heavy-duty Wiper | |
| 42.67 cm | |
| 23.11 cm | |
| White | |
| POP-UP™ box | |
| 80 Sheets/Pk. |
| 16.8 in. | |
| 16.8 in. | |
| Non-woven Polyproylene Cellulose | |
| 16.8 x 9.1 in. | |
| General-Purpose |