missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ WypAll™ X80 Towels
Description
Absorb oil and water faster than rags or shop towels
- Made with patented Hydroknit™ fast-absorbing material and designed to feel like cloth
- Use for heavy-duty cleaning, wiping parts, collecting metal shavings, prepping surfaces with solvents, and scrubbing rough surfaces
- Retain strength through harsh use, even when used with solvents
- Choice of three colors and packaging styles
Order Info
Dispenser for 15-235-80 Quarterfold Towels is sold separately.
Specifications
Specifications
| Product Type | Heavy-duty Wiper |
| Length (English) | 16.8 in. |
| Length (Metric) | 42.67 cm |
| Width (English) | 16.8 in. |
| Width (Metric) | 23.11 cm |
| Material | Non-woven Polyproylene Cellulose |
| Color | Red |
| Dimensions (L x W) | 16.8 x 9.1 in. |
| Format | POP-UP™ box |
| For Use With (Application) | General-Purpose |
| Show More |