missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Wypall Dispenser X60
Dispenser holds and dispenses Wypall x60, #34790 wipes. Durable PETG construction.
$191.73 - $238.22
Specifications
| Color | Clear |
|---|---|
| Length (Metric) | 127 mm |
| Width (Metric) | 248.92 mm |
| Height (Metric) | 248.92 mm |
| Holds | Wipes, Labwipes |
Description
- Holds and dispenses Wypall x60, #34790 wipes
- Durable PETG construction
- Available as magnet mount (powerful magnets included), wall mount (screws/anchors included), and tape mount (VHB tape included)
Specifications
| Clear | |
| 248.92 mm | |
| Wipes, Labwipes | |
| 1 | |
| Non-sterile |
| 127 mm | |
| 248.92 mm | |
| PETG | |
| Side Loading |