missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Write-on Labels Value Pack

Catalog No. 19129188
Change view
Click to view available options
Quantity:
70/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19129188 70/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19129188 Supplier Brady™ Supplier No. WO52VP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Write-on inspection and calibration labels can be repositioned with ease

  • WO series write-on inspection and calibration labels are made of a durable and economical vinyl cloth that can be repositioned with ease
  • Write-on inspection and calibration labels allow you to record critical information at the time of application
  • Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary
  • Excellent flexibility for wrapping around curved surfaces
  • Withstands moderate heat, oil, water and dirt
  • Specifications

    Adhesive Type Rubber
    Color Black, White
    Finish Matte
    Format Card
    Material Vinyl Cloth
    Product Type Inspection Label
    For Use With (Application) Machine and Equipment Labels
    Quantity 70/Pk.
    Size (English) 0.625 x 1.5 in.
    Temperature Range (English) -40°F to 176°F
    Thickness (English) 0.0088 in.
    Width (English) 1.5 in.
    Height (English) 0.625 in.
    Show More Show Less