missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Write-On Inspection Label, Header: Certification, Legend: By, Date, Due

Catalog No. 19112380
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type
19112380 Acrylic, Permanent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19112380 Supplier Brady™ Supplier No. 42217

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide easy identification for calibration, testing, and repair of tools and equipment. Brady Write-On Inspection Labels are made of durable, write-on polyester material B-744.

  • Easy identification for calibration, testing, and repair of tools and equipment
  • Made of B-744 write-on polyester
  • Package contains 364 labels

Specifications

Adhesive Type Acrylic, Permanent
Color Black, White
Material Polyester (B-747)
Product Type Write-On Inspection Label
Display Text Legend: CERTIFICATION BY: DATE: DUE:
Shape Rectangle
Size (English) 1.5 x 0.625 in. (W x H)
Size (Metric) 38.1 x 15.8 mm (W x H)
Thickness (English) 0.0034 in.