missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ Series Label: Polyester, Green on Clear, 1.181 in. Dia
Description
- Excellent resistance to most chemicals, oils and water
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Green on Clear |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |